Shop All Timing Belt Pulleys
B B Manufacturing
20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 20XL037-6FA6
Zoro # G005354778
product price: $14.28
/ea
Sold in multiples of 6 for $85.68
$85.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.253 inch
- Setscrew 2
- Number of Teeth 20
- Width 1.5 inch
Product Information
- Brand B B Manufacturing
- MFR # 20XL037-6FA6
- Zoro # G005354778
- UPC # 195057621299
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.253 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.273 inch |
Flange Dia. (In.) | 1.5 inch |
Overall Length | 0.875 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Setscrew | 2 |
Number of Teeth | 20 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.077 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- DODGE BK80 X 1-3/8 Sheave (BK80X1-3/8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11H, Hytrel (11H)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR02530-25)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B Manufacturing Pulleys & Sheaves