Shop All Timing Belt Pulleys
B B Manufacturing
20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 20XL037-6FA5
Zoro # G705354740
product price: $14.28
/ea
Sold in multiples of 6 for $85.68
$85.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.253 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 1.273 inch
- Flange Dia. (In.) 1.5 inch
Product Information
- Brand B B Manufacturing
- MFR # 20XL037-6FA5
- Zoro # G705354740
- UPC # 195057621282
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.253 inch |
Pitch Dia. (In.) | 1.273 inch |
Flange Dia. (In.) | 1.5 inch |
Width | 1.5 inch |
Overall Length | 0.875 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 20 |
Setscrew | 2 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.085 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- SKF SKF-2307, Self Aligning Ball Brgs, 2307 (2307)
- KBC Ball Bearing, 17mm x 35mm x 10mm, single row deep groove ball bearing, two contact seals, C3 Fit (6003-2RS KBC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- B B MANUFACTURING 17LF050X5/8, Timing Pulley, Steel, Black Oxide (17LF050X5/8)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 14XL037-6FS3, Timing Pulley, Steel, Black Oxide (14XL037-6FS3)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B Manufacturing Pulleys & Sheaves