Shop All Timing Belt Pulleys
B B Manufacturing
20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 20XL037-6FA4
Zoro # G305354652
product price: $14.28
/ea
Sold in multiples of 6 for $85.68
$85.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.253 inch
- Flange Dia. (In.) 1.5 inch
- Number of Teeth 20
- Bore Type Finished Bore
Product Information
- Brand B B Manufacturing
- MFR # 20XL037-6FA4
- Zoro # G305354652
- UPC # 195057621275
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.253 inch |
Flange Dia. (In.) | 1.5 inch |
Pitch Dia. (In.) | 1.273 inch |
Width | 1.75 inch |
Length | 9 inch |
Height | 1.75 inch |
Overall Length | 0.875 inch |
Details
Number of Teeth | 20 |
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Weight | 0.089 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor Oil, 1 qt (1WG49)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Yellow (FRT075-50-G)
- FIROMATIC Rc-20 Cartridge For C-40 & C-60 (RC-20)
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 30-8P30-1210, Timing Pulley, Steel, Black Oxide, (30-8P30-1210)
- B B MANUFACTURING 25-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3P06-6FA3)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- B B Manufacturing Timing Belt Pulleys