Shop All Timing Belts
B B Manufacturing
20T5/545, Timing Belt, Polyurethane, Steel
Mfr # 20T5/545
Zoro # G105351851
product price: $18.38
/ea
Sold in multiples of 4 for $73.52
$73.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Polyurethane
- Number of Teeth 109
- Gearbelt Type Single Sided
- Width 6 inch
Product Information
- Brand B B Manufacturing
- MFR # 20T5/545
- Zoro # G105351851
- UPC # 195057609952
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 21.457 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Number of Teeth | 109 |
Gearbelt Type | Single Sided |
Weight | 0.069 lbs |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-119)
- SPEEDAIRE Repair Kits (22XJ89)
- BANJO 3/8" Barbed x 1/4" MNPT Adapter (HB025-038)
- D&D 123" Outside Length, 1/2" Top Width, 1 Ribs (A121)
- B B MANUFACTURING 1136-8M-20, Timing Belt, Neoprene, Fiberglass (1136-8M-20)
- B B MANUFACTURING 295-5M-15, Timing Belt, Neoprene, Fiberglass (295-5M-15)
- B B MANUFACTURING 12T5/650, Timing Belt, Polyurethane, Steel (12T5/650)
- B B MANUFACTURING 25T5/455, Timing Belt, Polyurethane, Steel (25T5/455)
- B B MANUFACTURING 16T5/455, Timing Belt, Polyurethane, Steel (16T5/455)
- B B MANUFACTURING 267-3M-15, Timing Belt, Neoprene, Fiberglass (267-3M-15)
- GATES Polyflex JB Belts, 3/5M1250JB (3/5M1250JB)
- B B Manufacturing Power Transmission Belts