Shop All Spur Gears
B B Manufacturing
20T32P20-6P2, Gear, Plastic
Mfr # 20T32P20-6P2
Zoro # G705366378
product price: $2.84
/ea
Sold in multiples of 19 for $53.96
$53.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.635 inch
- Face Width (In.) 0.188 inch
- Number of Teeth 20
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 0.688 inch
Product Information
- Brand B B Manufacturing
- MFR # 20T32P20-6P2
- Zoro # G705366378
- UPC # 195057567894
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.635 inch |
Face Width (In.) | 0.188 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 0.688 inch |
Hub Dia. (In.) | 0.469 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 20 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.005 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (4435 OLP)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- GATES MegaCrimp Couplings (8G-6MP)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum, Collar Style: Clamp (OF-SP-20-A)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 32T48P20-6P2, Gear, Plastic (32T48P20-6P2)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- B B MANUFACTURING 26T20P20-6P3, Gear, Plastic (26T20P20-6P3)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 15Teeth, RH (H2015R)
- B B Manufacturing Gears & Gear Racks