Shop All Timing Belts
B B Manufacturing
20T10/920, Timing Belt, Polyurethane, Steel
Mfr # 20T10/920
Zoro # G905351167
product price: $31.19
/ea
Sold in multiples of 2 for $62.38
$62.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Standards ISO 9001:2015
- Pitch Length 36.22 inch
- Height 9 inch
- Gearbelt Type Single Sided
Product Information
- Brand B B Manufacturing
- MFR # 20T10/920
- Zoro # G905351167
- UPC # 195057618893
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 36.22 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Material | Polyurethane |
Weight | 0.196 lbs |
Number of Teeth | 92 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-7/8" (11S178)
- NSK NSK-6206ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6206ZZ (6206ZZ)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- TRITAN Locknut, Inch, Diameter/Threads: 1.767/18 (N09)
- B B MANUFACTURING 6T5/400, Timing Belt, Polyurethane, Steel (6T5/400)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- B B MANUFACTURING 225-3M-15, Timing Belt, Neoprene, Fiberglass (225-3M-15)
- B B MANUFACTURING 1224-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1224-8MX-12)
- B B MANUFACTURING 360-5M-15, Timing Belt, Neoprene, Fiberglass (360-5M-15)
- B B MANUFACTURING 695-5M-09, Timing Belt, Neoprene, Fiberglass (695-5M-09)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 1750mm L - 14MGT-1750-125 (1250G14M1750)
- B B Manufacturing Timing Belts