Shop All Tapered & QD Bushings
B B Manufacturing
2012x1/2, TL Bushing, C45 Steel, Black Oxide
Mfr # 2012x1/2
Zoro # G705366477
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 inch
- Length 3 inch
- Bolt Circle Dia. 2.625 inch
- Dimension B 1.25 inch
- Material Steel
Product Information
- Brand B B Manufacturing
- MFR # 2012x1/2
- Zoro # G705366477
- UPC # 195057291621
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1/2 inch |
Length | 3 inch |
Bolt Circle Dia. | 2.625 inch |
Dimension B | 1.25 inch |
Dimension D | 2.625 inch |
Outside Diameter | 4.375 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1.87 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Jar, 0.25 oz. (16214)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1216mm PL, T152 (200-S8M-1216)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 43'' (4L430)
- REELCRAFT Hose Reel, 3/4in. dia., 100 ft., 3000 psi (CA33112 M)
- B B MANUFACTURING SKx2-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-5/8)
- B B MANUFACTURING JAx22mm, QD Bushing, C45 Steel, Black Oxide, (JAx22mm)
- B B MANUFACTURING Ex1-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/16)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING SFx30mm, QD Bushing, C45 Steel, Black Oxide, (SFx30mm)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 5/8 (E 1 5/8)
- B B Manufacturing Bushings