Shop All Timing Belt Pulleys
B B Manufacturing
20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 20-5M15-6FA6
Zoro # G605355595
product price: $13.65
/ea
Sold in multiples of 5 for $68.25
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.208 inch
- Width 1.5 inch
- Number of Teeth 20
- Setscrew 2
Product Information
- Brand B B Manufacturing
- MFR # 20-5M15-6FA6
- Zoro # G605355595
- UPC # 195057721623
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.208 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.375 inch |
Pitch Dia. (In.) | 1.253 inch |
Length | 9 inch |
Height | 1.5 inch |
Overall Length | 1.025 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.08 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL25-8-A)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0006 (G60402-0006)
- SPRAYON LU210 Food Grade Silicone Lubricant10 Oz. (SC0210000)
- FESTO On-Off Valve HEL-D-MINI (HEL-D-MINI)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B Manufacturing Timing Belt Pulleys