Shop All Timing Belt Pulleys
B B Manufacturing
18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18XL037-6FA3
Zoro # G505356166
product price: $14.79
/ea
Sold in multiples of 6 for $88.74
$88.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.126 inch
- Bore Type Finished Bore
- Material Aluminum
- Number of Teeth 18
Product Information
- Brand B B Manufacturing
- MFR # 18XL037-6FA3
- Zoro # G505356166
- UPC # 195057621183
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.126 inch |
Pitch Dia. (In.) | 1.146 inch |
Flange Dia. (In.) | 1.375 inch |
Width | 1.5 inch |
Length | 9 inch |
Overall Length | 0.812 inch |
Height | 1.5 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 18 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.068 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 2500 Linear Feet, 1/2" (500-0-0)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (288433)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S35-3P)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B Manufacturing Timing Belt Pulleys