Shop All Spur Gears
B B Manufacturing
18T48P20-6P1.5, Gear, Plastic
Mfr # 18T48P20-6P1.5
Zoro # G605366768
product price: $2.59
/ea
Sold in multiples of 21 for $54.39
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.375 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 18
- Bore Dia. (In.) 5/32 inch
- Outside Dia. (In.) 0.417 inch
Product Information
- Brand B B Manufacturing
- MFR # 18T48P20-6P1.5
- Zoro # G605366768
- UPC # 195057566859
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.375 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 5/32 inch |
Outside Dia. (In.) | 0.417 inch |
Hub Dia. (In.) | 0.313 inch |
Height | 9 inch |
Length | 1 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 18 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.001 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- IFM Measuring Wheel, Rubber, Dia. 159.2mm (E60076)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS26-1B5TN-04)
- INGERSOLL-RAND Bushing (IR2080-641-6)
- B B MANUFACTURING 60T48P20-6P3, Gear, Plastic (60T48P20-6P3)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 26T20P20-6P3, Gear, Plastic (26T20P20-6P3)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- B B Manufacturing Gears & Gear Racks