Shop All Timing Belts
B B Manufacturing
189-3M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 189-3M-09
Zoro # G405354392
product price: $6.47
/ea
Sold in multiples of 10 for $64.70
$64.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Weight 0.02 lbs
- Material Neoprene
- Pitch Length 7.441 inch
- Gearbelt Type Single Sided
Product Information
- Brand B B Manufacturing
- MFR # 189-3M-09
- Zoro # G405354392
- UPC # 195057888135
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 7.441 inch |
Width | 6 inch |
Length | 1 inch |
Details
Weight | 0.02 lbs |
Material | Neoprene |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Number of Teeth | 63 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Vacuum Pump Lubricant, 1525, Container, 5kg (1525)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-20 (800-8MGT-20)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- D&D 6900mm Outside Length, 22mm Top Width, 1 Ribs (SPC6900)
- B B MANUFACTURING 25T5/575, Timing Belt, Polyurethane, Steel (25T5/575)
- B B MANUFACTURING 25AT10/1400, Timing Belt, Polyurethane, Steel (25AT10/1400)
- B B MANUFACTURING 2800-8M-50, Timing Belt, Neoprene, Fiberglass (2800-8M-50)
- B B MANUFACTURING 318-3M-09, Timing Belt, Neoprene, Fiberglass (318-3M-09)
- B B MANUFACTURING 1136-8M-20, Timing Belt, Neoprene, Fiberglass (1136-8M-20)
- B B MANUFACTURING 1100-5M-06, Timing Belt (1100-5M-06)
- BANDO T5-840 Poly Timing Belt, 16T5-840Ug (16T5-840UG)
- B B Manufacturing Power Transmission Belts