Shop All Timing Belts
B B Manufacturing
1800-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 1800-8M-30
Zoro # G105352278
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.746 lbs
- Gearbelt Type Single Sided
- Pitch Length 70.866 inch
- Height 9 inch
- Number of Teeth 225
Product Information
- Brand B B Manufacturing
- MFR # 1800-8M-30
- Zoro # G105352278
- UPC # 195057025417
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 70.866 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Weight | 0.746 lbs |
Gearbelt Type | Single Sided |
Number of Teeth | 225 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- A.O. SMITH Century FS1036S, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 1/3 HP 3.3 Amp (FS1036S)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (KRN1210)
- B B MANUFACTURING 1280-8M-85, Timing Belt, Neoprene, Fiberglass (1280-8M-85)
- B B MANUFACTURING 535-5M-15, Timing Belt, Neoprene, Fiberglass (535-5M-15)
- B B MANUFACTURING 800-8P-30, Timing Belt, Neoprene, Fiberglass (800-8P-30)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- B B MANUFACTURING 660H200G, Timing Belt, Neoprene, Fiberglass (660H200G)
- B B MANUFACTURING 1328-8M-30, Timing Belt, Neoprene, Fiberglass (1328-8M-30)
- GATES PowerGrip Timing Belts, 300L100 (300L100)
- B B Manufacturing Power Transmission Belts