Shop All Timing Belts
B B Manufacturing
1760-8MX-36, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 1760-8MX-36
Zoro # G605359890
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.6 lbs
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type Single Sided
- Standards ISO 9001:2015
Product Information
- Brand B B Manufacturing
- MFR # 1760-8MX-36
- Zoro # G605359890
- UPC # 195057097414
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 69.291 inch |
Length | 1 inch |
Details
Weight | 1.6 lbs |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Number of Teeth | 220 |
Material | Polyurethane |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- U.S. MOTORS Motor, 3PH, 60HP, 3600,208-230/460V, ODP JM (DJ60P1DM)
- INGERSOLL-RAND Start Up Kit, Oil-Lube Compressor, 135 psi (SS3J5.5GK-WB Start Up Kit)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU23)
- B B MANUFACTURING 360H200G, Timing Belt, Neoprene, Fiberglass (360H200G)
- B B MANUFACTURING 350-5M-25, Timing Belt, Neoprene, Fiberglass (350-5M-25)
- B B MANUFACTURING 915L050G, Timing Belt, Neoprene, Fiberglass (915L050G)
- B B MANUFACTURING 285L050G, Timing Belt, Neoprene, Fiberglass (285L050G)
- B B MANUFACTURING 200-5M-15, Timing Belt, Neoprene, Fiberglass (200-5M-15)
- B B MANUFACTURING 824-8M-20, Timing Belt, Neoprene, Fiberglass (824-8M-20)
- AFTERMARKET 190XL100 DAndD Powerdrive XL Single Replacement Timing Belt (190XL100-DD)
- B B Manufacturing Timing Belts