Shop All Timing Belt Pulleys
B B Manufacturing
17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-5M09-6FA3
Zoro # G305356489
product price: $11.63
/ea
Sold in multiples of 6 for $69.78
$69.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.02 inch
- Width 1.25 inch
- Material Aluminum
- Number of Teeth 17
Product Information
- Brand B B Manufacturing
- MFR # 17-5M09-6FA3
- Zoro # G305356489
- UPC # 195057721012
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.02 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.187 inch |
Pitch Dia. (In.) | 1.065 inch |
Details
Material | Aluminum |
Number of Teeth | 17 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- SKF SKF-51102, Single Row Ball Brgs, 51102 (51102)
- SKF SKF YET207-107 1-7/16, Insert Ball Bearings (YET207-107 1-7/16)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B Manufacturing Pulleys & Sheaves