Shop All Timing Belt Pulleys
B B Manufacturing
16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16XL037-3FA6
Zoro # G805356804
product price: $20.39
/ea
Sold in multiples of 4 for $81.56
$81.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Bore Type Finished Bore
- Width 1.5 inch
- Material Aluminum
Product Information
- Brand B B Manufacturing
- MFR # 16XL037-3FA6
- Zoro # G805356804
- UPC # 195057622487
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.019 inch |
Flange Dia. (In.) | 1.25 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (2CUB8)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- BESTORQ Banded Belt, 180 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1800)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 20-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA3)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B Manufacturing Pulleys & Sheaves