Shop All Timing Belts
B B Manufacturing
16T5/650, Timing Belt, Polyurethane, Steel
Mfr # 16T5/650
Zoro # G105356689
product price: $16.53
/ea
Sold in multiples of 4 for $66.12
$66.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 25.591 inch
- Weight 0.009 lbs
- Material Polyurethane
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
Product Information
- Brand B B Manufacturing
- MFR # 16T5/650
- Zoro # G105356689
- UPC # 195057608153
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 25.591 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Weight | 0.009 lbs |
Item | Timing Belt |
Material | Polyurethane |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 130 |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- SMC Vacuum Pad, Flat, 16mm (ZP16US)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 51'' Long x 14 Ribs Wide - 510J14 (510J14)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- B B MANUFACTURING 675-5M-15, Timing Belt, Neoprene, Fiberglass (675-5M-15)
- B B MANUFACTURING 150XL037G, Timing Belt, Neoprene, Fiberglass (150XL037G)
- B B MANUFACTURING 25T5/525, Timing Belt, Polyurethane, Steel (25T5/525)
- B B MANUFACTURING 1360-8M-20, Timing Belt, Neoprene, Fiberglass (1360-8M-20)
- B B MANUFACTURING 300-3P-09, Timing Belt, Neoprene, Fiberglass (300-3P-09)
- AFTERMARKET 130XL050 DAndD Powerdrive XL Single Replacement Timing Belt (130XL050-DD)
- B B Manufacturing Power Transmission Belts