Shop All Timing Belts
B B Manufacturing
16T5/605, Timing Belt, Polyurethane, Steel
Mfr # 16T5/605
Zoro # G005356703
product price: $16.20
/ea
Sold in multiples of 4 for $64.80
$64.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 23.819 inch
- Weight 0.009 lbs
- Width 6 inch
- Material Polyurethane
- Gearbelt Type Single Sided
Product Information
- Brand B B Manufacturing
- MFR # 16T5/605
- Zoro # G005356703
- UPC # 195057608061
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 23.819 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Weight | 0.009 lbs |
Material | Polyurethane |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 121 |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 375L075 (375L075)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- B B MANUFACTURING 1440-8M-50, Timing Belt, Neoprene, Fiberglass (1440-8M-50)
- B B MANUFACTURING 339-3M-09, Timing Belt, Neoprene, Fiberglass (339-3M-09)
- B B MANUFACTURING 575-5M-15, Timing Belt, Neoprene, Fiberglass (575-5M-15)
- B B MANUFACTURING 25AT10/1400, Timing Belt, Polyurethane, Steel (25AT10/1400)
- B B MANUFACTURING LL8M30, Timing Belt, Neoprene, Fiberglass (LL8M30)
- B B MANUFACTURING 2590-14M-85, Timing Belt, Neoprene, Fiberglass (2590-14M-85)
- B B MANUFACTURING 1160-8M-30, Timing Belt, Neoprene, Fiberglass (1160-8M-30)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 130 Teeth 650 mm L x 25 mm W (T5-25-130)
- B B Manufacturing Power Transmission Belts