Shop All Timing Belt Pulleys
B B Manufacturing
16T2.5/48-0, Timing Pulley, Aluminum
Mfr # 16T2.5/48-0
Zoro # G405356006
product price: $15.35
/ea
Sold in multiples of 4 for $61.40
$61.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.482 inch
- Number of Teeth 48
- Pitch Dia. (In.) 1.504 inch
- Bore Type Minimum Plain Bore
Product Information
- Brand B B Manufacturing
- MFR # 16T2.5/48-0
- Zoro # G405356006
- UPC # 195057716421
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.482 inch |
Pitch Dia. (In.) | 1.504 inch |
Width | 1.5 inch |
Length | 9 inch |
Overall Length | 0.63 inch |
Height | 1.5 inch |
Details
Number of Teeth | 48 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Weight | 0.082 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (3-112)
- X1 TOOLS 3 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x12)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-058SS)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L075 (240L075G)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B Manufacturing Pulleys & Sheaves