Shop All Timing Belt Pulleys
B B Manufacturing
16LF075X3/4, Timing Pulley, Steel, Black Oxide
Mfr # 16LF075X3/4
Zoro # G705355167
Sold in multiples of 3 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 1.88 inch
- Bore Type Finished Bore
- Width 3 inch
- Flange Dia. (In.) 2.125 inch
Product Information
- Brand B B Manufacturing
- MFR # 16LF075X3/4
- Zoro # G705355167
- UPC # 195057626003
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.88 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.125 inch |
Pitch Dia. (In.) | 1.91 inch |
Height | 3 inch |
Overall Length | 1.5 inch |
Length | 1.75 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 16 |
Setscrew | 1 |
Standards | ISO 9001:2015 |
Weight | 0.831 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- GATES G60520-0604, Female JIC 37 Flare Swivel to Male Pipe NPTF (SAE to SAE) (G60520-0604)
- CARLISLE AP46 Super Blue Ribbon V-Belt (AP46)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 25-8MX12-6FS6, Timing Pulley, Steel, Black Oxide, (25-8MX12-6FS6)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- B B Manufacturing Timing Belt Pulleys