Shop All Timing Belt Pulleys
B B Manufacturing
16H100-6FS7, Timing Pulley, Steel, Black Oxide
Mfr # 16H100-6FS7
Zoro # G305355758
product price: $45.65
/ea
Sold in multiples of 2 for $91.30
$91.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 2.492 inch
- Material Steel
- Bore Type Minimum Plain Bore
- Number of Teeth 16
Product Information
- Brand B B Manufacturing
- MFR # 16H100-6FS7
- Zoro # G305355758
- UPC # 195057627796
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.492 inch |
Width | 2 inch |
Flange Dia. (In.) | 2.78 inch |
Pitch Dia. (In.) | 2.546 inch |
Length | 3 inch |
Overall Length | 2 inch |
Height | 3 inch |
Details
Item | Timing Belt Pulley |
Material | Steel |
Bore Type | Minimum Plain Bore |
Number of Teeth | 16 |
Standards | ISO 9001:2015 |
Weight | 2.154 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-41-G)
- GLOBAL 1 7/8" ID Set Screw Collar, Stl, Zinc (GSC-187-Z)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 16T2.5/18-2, Timing Pulley, Aluminum (16T2.5/18-2)
- B B Manufacturing Timing Belt Pulleys