Shop All Timing Belts
B B Manufacturing
1600-5P-25, Timing Belt, Neoprene, Fiberglass
Mfr # 1600-5P-25
Zoro # G905357756
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 320
- Weight 0.36 lbs
- Pitch Length 62.992 inch
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Product Information
- Brand B B Manufacturing
- MFR # 1600-5P-25
- Zoro # G905357756
- UPC # 195057022980
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 62.992 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 320 |
Weight | 0.36 lbs |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Material | Neoprene |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- DAYTON AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (1YVU7)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015G1S-2U)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Y Manifold Fitting (FBY44)
- B B MANUFACTURING 4578-14M-85, Timing Belt, Neoprene, Fiberglass (4578-14M-85)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- B B MANUFACTURING 2800-8M-30, Timing Belt, Neoprene, Fiberglass (2800-8M-30)
- B B MANUFACTURING 339-3M-09, Timing Belt, Neoprene, Fiberglass (339-3M-09)
- B B MANUFACTURING 525-3M-09, Timing Belt, Neoprene, Fiberglass (525-3M-09)
- B B MANUFACTURING 3500-14M-85, Timing Belt, Neoprene, Fiberglass (3500-14M-85)
- CARLISLE 1440-8M-20 Synchro-Cog HT Synchronous Belt (1440-8M-20)
- B B Manufacturing Power Transmission Belts