Shop All Spur Gears
B B Manufacturing
15T24P20-6P2, Gear, Plastic
Mfr # 15T24P20-6P2
Zoro # G705366415
product price: $3.01
/ea
Sold in multiples of 18 for $54.18
$54.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.625 inch
- Face Width (In.) 0.25 inch
- Number of Teeth 15
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 0.709 inch
Product Information
- Brand B B Manufacturing
- MFR # 15T24P20-6P2
- Zoro # G705366415
- UPC # 195057568808
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.625 inch |
Face Width (In.) | 0.25 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 0.709 inch |
Hub Dia. (In.) | 0.484 inch |
Length | 1 inch |
Width | 6 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 15 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.006 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG448, Return Line, 10 micron, Outside-In (MF0432953)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- ATLANTIC BLOWERS Check Valve 2.5” (AB-30004)
- SCHLAGE COMMERCIAL Plate L283150 (L283150)
- B B MANUFACTURING 26T20P20-6P3, Gear, Plastic (26T20P20-6P3)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 24T24P20-6P3, Gear, Plastic (24T24P20-6P3)
- B B MANUFACTURING 24T0.8P20M6P5, Gear, Plastic (24T0.8P20M6P5)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- BOSTON GEAR Worm, 32DP, 14.5PA, .438PD, Steel/Unhardened (LTHB-1)
- B B Manufacturing Gears & Gear Racks