Shop All Timing Belt Pulleys
B B Manufacturing
15L075-6FS6, Timing Pulley, Steel, Black Oxide
Mfr # 15L075-6FS6
Zoro # G405355061
product price: $23.78
/ea
Sold in multiples of 3 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.76 inch
- Pitch Dia. (In.) 1.79 inch
- Width 3 inch
- Flange Dia. (In.) 2.031 inch
Product Information
- Brand B B Manufacturing
- MFR # 15L075-6FS6
- Zoro # G405355061
- UPC # 195057625693
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.76 inch |
Pitch Dia. (In.) | 1.79 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.031 inch |
Overall Length | 1.5 inch |
Height | 3 inch |
Length | 1.75 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 15 |
Bore Type | Minimum Plain Bore |
Material | Steel |
Weight | 0.818 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1487 (XPZ1487)
- PERFORMANCE TOOL Needle Nose Adapter, W54219 (W54219)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5672)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN4H, Pressure Line, 5 micron, Outside-In (MF0058392)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 30-8P30-1210, Timing Pulley, Steel, Black Oxide, (30-8P30-1210)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 20-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized (20-3P09M6FA6)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 39-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (39-14MX37-3020)
- B B Manufacturing Pulleys & Sheaves