Shop All Timing Belts
B B Manufacturing
150-3M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 150-3M-15
Zoro # G205351652
product price: $7.99
/ea
Sold in multiples of 7 for $55.93
$55.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.012 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Number of Teeth 50
- Gearbelt Type Single Sided
- Pitch Length 5.906 inch
Product Information
- Brand B B Manufacturing
- MFR # 150-3M-15
- Zoro # G205351652
- UPC # 195057891234
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 5.906 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Weight | 0.012 lbs |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 50 |
Gearbelt Type | Single Sided |
Material | Neoprene |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- CONTINENTAL CONTITECH 3/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX850)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting (5VLK0)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- B B MANUFACTURING 16T5/650, Timing Belt, Polyurethane, Steel (16T5/650)
- B B MANUFACTURING 1225-5M-06, Timing Belt (1225-5M-06)
- B B MANUFACTURING 25AT5/390, Timing Belt, Polyurethane, Steel (25AT5/390)
- B B MANUFACTURING 25T5/1090, Timing Belt, Polyurethane, Steel (25T5/1090)
- B B MANUFACTURING 285DL075G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (285DL075G)
- D&D Belt, VS, 1.187 x 79.7in OC (1930V791)
- B B Manufacturing Power Transmission Belts