Shop All Timing Belt Pulleys
B B Manufacturing
14LF050X1/2, Timing Pulley, Steel, Black Oxide
Mfr # 14LF050X1/2
Zoro # G705357451
Sold in multiples of 3 for $71.43
$71.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.641 inch
- Flange Dia. (In.) 1.906 inch
- Width 1.25 inch
- Material Steel
Product Information
- Brand B B Manufacturing
- MFR # 14LF050X1/2
- Zoro # G705357451
- UPC # 195057624610
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.641 inch |
Flange Dia. (In.) | 1.906 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.671 inch |
Overall Length | 1.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Item | Timing Belt Pulley |
Material | Steel |
Bore Type | Finished Bore |
Number of Teeth | 14 |
Setscrew | 1 |
Weight | 0.53 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/6"-12 Thread Size, H Series (VHC12-12EM)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI YL (PLY02530-300)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 1/4 Inch FPT x 1/4 Inch MPT (VS440)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 120LH100, Timing Pulley, Cast Iron (120LH100)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 28-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-3P09-6FA3)
- B B Manufacturing Timing Belt Pulleys