Shop All Timing Belts
B B Manufacturing
1360-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 1360-8M-20
Zoro # G105352803
original price:
$37.65
2% off
Sold in multiples of 2 for $73.18
$73.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 53.543 inch
- Material Neoprene
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.37 lbs
- Height 9 inch
Product Information
- Brand B B Manufacturing
- MFR # 1360-8M-20
- Zoro # G105352803
- UPC # 195057987609
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 53.543 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.37 lbs |
Standards | ISO 9001:2015 |
Number of Teeth | 170 |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- ZORO SELECT Hose Clamp, 2-13/16 to 3-3/4In, SAE52, PK10 (5352)
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- PARKER Manifold, Anodized Aluminum, 6 Outlets (4A206)
- B B MANUFACTURING 168-3M-15, Timing Belt, Neoprene, Fiberglass (168-3M-15)
- B B MANUFACTURING 1000-5M-15, Timing Belt, Neoprene, Fiberglass (1000-5M-15)
- B B MANUFACTURING 1800-8M-30, Timing Belt, Neoprene, Fiberglass (1800-8M-30)
- B B MANUFACTURING 20T10/5360, Timing Belt, Polyurethane, Steel (20T10/5360)
- B B MANUFACTURING 440-5M-15, Timing Belt, Neoprene, Fiberglass (440-5M-15)
- B B MANUFACTURING 200-5M-15, Timing Belt, Neoprene, Fiberglass (200-5M-15)
- PIX PIX 390H100, Standard Timing Belt, H, 1 X 39, T78, Trapezoidal (390H100)
- B B Manufacturing Timing Belts