Shop All Timing Belts
B B Manufacturing
1304-8M-50, Timing Belt, Neoprene, Fiberglass
Mfr # 1304-8M-50
Zoro # G005351470
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.9 lbs
- Standards ISO 9001:2015
- Number of Teeth 163
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
Product Information
- Brand B B Manufacturing
- MFR # 1304-8M-50
- Zoro # G005351470
- UPC # 195057027824
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 51.339 inch |
Length | 1 inch |
Details
Weight | 0.9 lbs |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Number of Teeth | 163 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 850-1020 MFD, Round (6FLN0)
- MITSUBOSHI Super KB 3L Type, 3/8" x 20'' (3LK200)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE39)
- TB WOODS V-Belt Sheave, Classical, 4.2 dia. x 5B-SD (425B)
- B B MANUFACTURING 1600-8M-85, Timing Belt, Neoprene, Fiberglass (1600-8M-85)
- B B MANUFACTURING 325-5M-15, Timing Belt, Neoprene, Fiberglass (325-5M-15)
- B B MANUFACTURING 345DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (345DL100G)
- B B MANUFACTURING 10T2.5/420, Timing Belt, Polyurethane, Steel (10T2.5/420)
- B B MANUFACTURING 474-3M-09, Timing Belt, Neoprene, Fiberglass (474-3M-09)
- B B MANUFACTURING 144-2P-06, Timing Belt, Neoprene, Fiberglass (144-2P-06)
- DAYTON Gearbelt, XL, 90 Teeth, Length 18.0 In, Pitch: 1/5" (1DHJ4)
- B B Manufacturing Power Transmission Belts