Shop All Timing Belt Pulleys
B B Manufacturing
12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12XL037-3FA2
Zoro # G405353357
product price: $11.64
/ea
Sold in multiples of 7 for $81.48
$81.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.744 inch
- Bore Type Finished Bore
- Width 1.25 inch
- Material Aluminum
Product Information
- Brand B B Manufacturing
- MFR # 12XL037-3FA2
- Zoro # G405353357
- UPC # 195057622340
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.744 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.764 inch |
Flange Dia. (In.) | 1 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 12 |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8 (VZWD-L-M22C-M-G14-40-V-1P4-8)
- MAXLIFE Max-Life Catch Basin Spoon Quick Coupling (MA375450)
- MAIN FILTER WIX R75410GV Replacement/Interchange Hydraulic Filter (MF0619754)
- B B MANUFACTURING QD30H100, Timing Pulley, Cast Iron, Black Oxide, (QD30H100)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B Manufacturing Timing Belt Pulleys