Shop All Timing Belts
B B Manufacturing
12T5/650, Timing Belt, Polyurethane, Steel
Mfr # 12T5/650
Zoro # G305359749
product price: $14.79
/ea
Sold in multiples of 5 for $73.95
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Material Polyurethane
- Width 6 inch
- Weight 0.05 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Product Information
- Brand B B Manufacturing
- MFR # 12T5/650
- Zoro # G305359749
- UPC # 195057522756
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 25.591 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Material | Polyurethane |
Weight | 0.05 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Number of Teeth | 130 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-720, 90 Teeth (W-720)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-31)
- TRITAN Angular Contact Ball Bearing, 1500lb. (5202 ZZ/C3 PRX)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-505)
- B B MANUFACTURING 510L100G, Timing Belt, Neoprene, Fiberglass (510L100G)
- B B MANUFACTURING 880-8M-20, Timing Belt, Neoprene, Fiberglass (880-8M-20)
- B B MANUFACTURING 417-3M-15, Timing Belt, Neoprene, Fiberglass (417-3M-15)
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- B B MANUFACTURING 240-5M-15, Timing Belt, Neoprene, Fiberglass (240-5M-15)
- BANDO S5M-525 Timing Belt, 150-S5M-525 (150-S5M-525)
- B B Manufacturing Power Transmission Belts