Shop All Timing Belt Pulleys
B B Manufacturing
12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12L075-6FA5
Zoro # G905356094
Sold in multiples of 3 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.402 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 1.432 inch
- Number of Teeth 12
Product Information
- Brand B B Manufacturing
- MFR # 12L075-6FA5
- Zoro # G905356094
- UPC # 195057625419
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.402 inch |
Pitch Dia. (In.) | 1.432 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.656 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 12 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 ZZ PRX)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 3/8 in.Boredia (H2C-037)
- FESTO Mounting Bracket MS2-WR (MS2-WR)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B Manufacturing Timing Belt Pulleys