Shop All Timing Belts
B B Manufacturing
1225-5M-06, Timing Belt
Mfr # 1225-5M-06
Zoro # G705351466
Sold in multiples of 4 for $50.60
$50.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Number of Teeth 245
- Standards ISO 9001:2015
- Width 6 inch
- Gearbelt Type Single Sided
Product Information
- Brand B B Manufacturing
- MFR # 1225-5M-06
- Zoro # G705351466
- UPC # 195057452497
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 48.228 inch |
Length | 1 inch |
Details
Number of Teeth | 245 |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.08 lbs |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Filter Element, f26 (FRP-95-115)
- TRITAN Taper-Lock Bushing, 2-1/2in.Bore dia., Stl (2517 X 2-1/2)
- COILHOSE PNEUMATICS 1/4" In-Line Flow Regulator Display PK5 (4002-DL)
- SPEEDAIRE Oil Sight Gauge Set (PN22N045G)
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- B B MANUFACTURING 280-5M-15, Timing Belt, Neoprene, Fiberglass (280-5M-15)
- B B MANUFACTURING 20T10/920, Timing Belt, Polyurethane, Steel (20T10/920)
- B B MANUFACTURING 285-5M-09, Timing Belt, Neoprene, Fiberglass (285-5M-09)
- B B MANUFACTURING 2400-8M-50, Timing Belt, Neoprene, Fiberglass (2400-8M-50)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-12 (840-8MGT-12)
- B B Manufacturing Power Transmission Belts