Shop All Timing Belts
B B Manufacturing
1200-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 1200-5M-25
Zoro # G805359287
product price: $31.85
/ea
Sold in multiples of 2 for $63.70
$63.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Width 6 inch
- Weight 0.26 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Pitch Length 47.244 inch
Product Information
- Brand B B Manufacturing
- MFR # 1200-5M-25
- Zoro # G805359287
- UPC # 195057985278
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 47.244 inch |
Length | 1 inch |
Details
Weight | 0.26 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Number of Teeth | 240 |
Material | Neoprene |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 255-3M-09 (255-3M-09)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 88" (B88)
- ELESA Breather caps, SFP.40-1/4 NPT+F (SFP. (inch sizes))
- ZORO SELECT Coupler Plug, MNPT, 1/2 In., Steel, PK2 (5ZVH6)
- B B MANUFACTURING 640-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (640-8MX-12)
- B B MANUFACTURING 375-5M-15, Timing Belt, Neoprene, Fiberglass (375-5M-15)
- B B MANUFACTURING 2800-8M-85, Timing Belt, Neoprene, Fiberglass (2800-8M-85)
- B B MANUFACTURING 144-2P-06, Timing Belt, Neoprene, Fiberglass (144-2P-06)
- B B MANUFACTURING 575-5M-15, Timing Belt, Neoprene, Fiberglass (575-5M-15)
- B B MANUFACTURING 740-5M-15, Timing Belt, Neoprene, Fiberglass (740-5M-15)
- MEGADYNE HTD Timing G BELT T-BELTS (900-5M-15)
- B B Manufacturing Timing Belts