Shop All Tapered & QD Bushings
B B Manufacturing
1108x7/8, TL Bushing, C45 Steel, Black Oxide
Mfr # 1108x7/8
Zoro # G705366309
product price: $13.75
/ea
Sold in multiples of 6 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 inch
- Length 2.5 inch
- Bolt Circle Dia. 1.453 inch
- Dimension D 1.328 inch
- Dimension B 0.875 inch
Product Information
- Brand B B Manufacturing
- MFR # 1108x7/8
- Zoro # G705366309
- UPC # 195057289949
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 inch |
Length | 2.5 inch |
Bolt Circle Dia. | 1.453 inch |
Dimension D | 1.328 inch |
Dimension B | 0.875 inch |
Outside Diameter | 2.188 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 0.24 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Rust Release Penetrant, Aerosol, 11 Oz. (300004)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1078)
- CLIMAX METAL PRODUCTS 10mm ID Metric Set Screw Coup, Ss (MRC-10-S)
- LDI INDUSTRIES Reservoir, Oil, 5 Oz (RDF105-03)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- B B MANUFACTURING SDx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SDx1-3/4)
- B B MANUFACTURING 1108x1-1/16, TL Bushing, C45 Steel, Black Oxide (1108x1-1/16)
- B B MANUFACTURING SKx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/8)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- POWERDRIVE QD Bushing, Series SK, 38mm Bore (SK-38MM)
- B B Manufacturing Bushings