Shop All Timing Belts
B B Manufacturing
1100-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 1100-5M-15
Zoro # G605351740
product price: $19.49
/ea
Sold in multiples of 3 for $58.47
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
- Gearbelt Type Single Sided
- Weight 0.14 lbs
Product Information
- Brand B B Manufacturing
- MFR # 1100-5M-15
- Zoro # G605351740
- UPC # 195057982420
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 43.307 inch |
Width | 6 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Weight | 0.14 lbs |
Material | Neoprene |
Number of Teeth | 220 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLV8)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D719)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- LOC-LINE Double Socket, Black, 1/2", PK20 (59872-BLK)
- B B MANUFACTURING 650-5P-15, Timing Belt, Neoprene, Fiberglass (650-5P-15)
- B B MANUFACTURING 2000-8M-20, Timing Belt, Neoprene, Fiberglass (2000-8M-20)
- B B MANUFACTURING 300H150G, Timing Belt, Neoprene, Fiberglass (300H150G)
- B B MANUFACTURING 220DXL025G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (220DXL025G)
- B B MANUFACTURING 16T5/605, Timing Belt, Polyurethane, Steel (16T5/605)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 3008mm PL, T376 (3008-8M-30)
- B B Manufacturing Timing Belts