Shop All Timing Belts
B B Manufacturing
10T5/185, Timing Belt, Polyurethane, Steel
Mfr # 10T5/185
Zoro # G605359562
product price: $6.40
/ea
Sold in multiples of 10 for $64.00
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 7.283 inch
- Weight 0.012 lbs
- Material Polyurethane
- Standards ISO 9001:2015
- Height 9 inch
Product Information
- Brand B B Manufacturing
- MFR # 10T5/185
- Zoro # G605359562
- UPC # 195057519961
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Pitch Length | 7.283 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Weight | 0.012 lbs |
Material | Polyurethane |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 37 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A-RP)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- SKF SKF 6200ZJ, Single Row Ball Bearings (6200ZJ)
- GATES Polyflex Belts, 7M1600 (7M1600)
- B B MANUFACTURING 1224-8MX-21, Timing Belt, Polyurethane, Carbon Tensile (1224-8MX-21)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- B B MANUFACTURING 240-5M-15, Timing Belt, Neoprene, Fiberglass (240-5M-15)
- B B MANUFACTURING 600-8M-20, Timing Belt, Neoprene, Fiberglass (600-8M-20)
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- BANDO S5M-440 Timing Belt, 150-S5M-440 (150-S5M-440)
- B B Manufacturing Power Transmission Belts