Shop All Timing Belt Pulleys
B B Manufacturing
10L050-6FS5, Timing Pulley, Steel, Black Oxide
Mfr # 10L050-6FS5
Zoro # G705356881
Sold in multiples of 5 for $71.75
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.164 inch
- Flange Dia. (In.) 1.438 inch
- Number of Teeth 10
- Width 2 inch
Product Information
- Brand B B Manufacturing
- MFR # 10L050-6FS5
- Zoro # G705356881
- UPC # 195057624337
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.164 inch |
Flange Dia. (In.) | 1.438 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.194 inch |
Height | 2 inch |
Overall Length | 1.25 inch |
Length | 3 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 10 |
Bore Type | Minimum Plain Bore |
Material | Steel |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 0.295 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type K Unit, Tapered Roller Insert Bearing, B1U-K-212R (023306 B1U K 212R)
- FESTO Ball Valve VZBE-1-WA-63-T-2-F0405-V15V15 (VZBE-1-WA-63-T-2-F0405-V15V15)
- REELCRAFT Union, Swivel (S257-2)
- ALEMITE Grease Fitting Relief Top Vent, 7.5-15psi (A47640)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING TL48H150, Timing Pulley, Cast Iron, Black Oxide, (TL48H150)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B Manufacturing Pulleys & Sheaves