Shop All Idler Sprockets
B B Manufacturing
100B11-IDLER, Idler Sprocket, Steel, Black Oxide
Mfr # 100B11-IDLER
Zoro # G405366418
product price: $214.72
/ea
Free Shipping & Returns
$214.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5.01 inch
- Bore Dia. - Sprockets 1 1/2 inch
- Bearing Type - Sprockets B
- Number of Teeth 11
- Material Steel
Product Information
- Brand B B Manufacturing
- MFR # 100B11-IDLER
- Zoro # G405366418
- UPC # 195057187498
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 5.01 inch |
Bore Dia. - Sprockets | 1 1/2 inch |
Pitch Diameter | 4.177 inch |
Details
Bearing Type - Sprockets | B |
Item | Idler Roller Chain Sprocket |
Number of Teeth | 11 |
Material | Steel |
Weight | 3.891 lbs |
Bore Type | Idler |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Frl Combination, 2000Srs, Npt, C38331-601 (C38331-601)
- HYDAC 0660 R 010 BN4HC Size 0660, 10 Micron Filter Element for Return Line Filters (0660 R 010 BN4HC)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN6)
- B B MANUFACTURING 35B13-IDLER, Idler Sprocket, Steel, Black Oxide, (35B13-IDLER)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- B B Manufacturing Idler Sprockets