Shop All Timing Belt Pulleys
B B Manufacturing
10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 10-3M09M6CA3
Zoro # G505353295
product price: $15.45
/ea
Sold in multiples of 5 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3.0 mm
- Outside Dia. - Timing Belt Pulleys 0.346 inch
- Setscrew 1
- Material Aluminum
- Flange Dia. (In.) 0.504 inch
Product Information
- Brand B B Manufacturing
- MFR # 10-3M09M6CA3
- Zoro # G505353295
- UPC # 195057720497
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.346 inch |
Flange Dia. (In.) | 0.504 inch |
Pitch Dia. (In.) | 0.376 inch |
Width | 0.625 inch |
Details
Setscrew | 1 |
Material | Aluminum |
Number of Teeth | 10 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- FESTO Push-In L-Fitting QBL-1/4-1/2-U (QBL-1/4-1/2-U)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA46-050E)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 120LH100, Timing Pulley, Cast Iron (120LH100)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B Manufacturing Pulleys & Sheaves