Shop All Cold Weather Gloves
Azusa Safety
Winter 10 ga. Lime Acrylic Gloves, 3/4 Black Sandy Foam Latex Coating, S/M
Mfr # 27-1070
Zoro # G800418323
product price: $7.59
/pr
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Standards EN388:2016, EN511:2006, CE
- Coating Material Latex
- Leather Palm Type Coated
- Finger Style Full Finger
Product Information
- Brand Azusa Safety
- MFR # 27-1070
- Zoro # G800418323
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Small/Medium |
Details
Insulated | Yes |
Standards | EN388:2016, EN511:2006, CE |
Coating Material | Latex |
Leather Palm Type | Coated |
Color | Hi-Vis Lime/Black |
Finger Style | Full Finger |
Gauge | 10 |
Coating Finish | Sandy-Foam |
Hand | Left and Right |
Item | Coated Winter Work Gloves |
Coating Coverage | 3/4 Coating |
Cuff Style | Knit Wrist |
Features | Elastic Cuff Style; EN511 Rating: X1X; EN388 Rating: 1231X |
Description
10-Gauge Seamless Acrylic Winter Glove with Sandy Foam Latex 3/4 Coated Grip, Color: Hi-Vis Lime, Grey, Size-S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Medium (MGTS-BL05-009)
- HONEYWELL Chemical Resistant Glove, Aqua Grn, XL, PR (32-3011E/10XL/N)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS281-2X)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-8)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, XL (LW1010)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, M (LW1030)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, L (LW1030)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, XL (LW1030)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Lime Work Gloves, 3/4 Blue Foam Latex Coating, M (LW1020)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, L (LW1010)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK L)
- Azusa Safety Cold Weather Gloves