Shop All Coated Gloves
Azusa Safety
Karbonhex Premium 15 ga. Nylon/Spandex Gloves, Dura-Foam Nitrile Palm Coating, XL
Mfr # KX09N
Zoro # G7805557
product price: $2.15
/pr
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Glove Size XL
- Color Black
- Glove Coating Material Nitrile
- Coating Material Nitrile
Product Information
- Brand Azusa Safety
- MFR # KX09N
- Zoro # G7805557
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Xl |
Glove Size | XL |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Nitrile |
Coating Material | Nitrile |
Description
Gloves,Fusion PU/Nitirle Coated,XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS 32W Slim LED AC/Emergency Outdoor Light w/Heater, Motion Sensors, CUSO DB-H (CUSO DB-H)
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2FULL)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-703SFV-UV)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, 2XL (DX1040)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, S (N10520)
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, S (CM3000)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, M (CM2000)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, S (N10556)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- Azusa Safety Coated Gloves