Shop All Surveyor Vests
Azusa Safety
Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, L/XL
Mfr # TTSVL
Zoro # G200418374
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Azusa Safety
- MFR # TTSVL
- Zoro # G200418374
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | Large/X-Large |
Description
ANSI 107-2015, Type R, Class 2, Solid Front Mesh Back Two-Tone Surveyors Vest, 8 Pocket, Dual Radio Mic Tabs, Color-Lime/Orange, Size-L/XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- BAUMGARTENS Pocket Protectors, for Pen Leaks, 48/BX, Clear PK (BAU46502)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Green, 2XL (45120401XXL)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, 4XL/5XL (TTSVL)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, 2XL/3XL (TTSVL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OL)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GL)
- KISHIGO 4X, Orange, Class 2, 3 Pocket Zipper Mesh Vest (1086-4X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, L/XL (21425)
- Azusa Safety Workwear and Protective Clothing