Shop All Traffic Safety Vests and Apparel
Azusa Safety
Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, L
Mfr # SVGZ2
Zoro # G100418375
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Visibility Yes
- Closure Type Hook and Loop
- Material Polyester
- Color Hi-Vis Lime
- ANSI Class Type R, Class 2
Product Information
- Brand Azusa Safety
- MFR # SVGZ2
- Zoro # G100418375
- UPC # 818187012262
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Large |
Details
High Visibility | Yes |
Closure Type | Hook and Loop |
Item | Hi-Vis Mesh Vest |
Material | Polyester |
Color | Hi-Vis Lime |
ANSI Class | Type R, Class 2 |
Total Number of Pockets | 2 |
Description
ANSI 107-2015, Type R, Class 2, Mesh Vest, 2 Pocket, Color-Lime, Size-L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (74/40 KD YELLOW)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Flames, Universal (6700)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 11, PR (11-818)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 3XL (SVGZ2)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, XL (SVGZ2)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 2XL (SVGZ2)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, S (MTTVL)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, 2XL/3XL (MTTVL)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, M (SVGZ2)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- Azusa Safety High Visibility Clothing