Shop All Traffic Safety Vests and Apparel
Azusa Safety
Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 2XL
Mfr # SVGZ2
Zoro # G300418342
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime
- ANSI Class Type R, Class 2
- High Visibility Yes
- Material Polyester
- Closure Type Hook and Loop
Product Information
- Brand Azusa Safety
- MFR # SVGZ2
- Zoro # G300418342
- UPC # 818187012286
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-Large |
Details
Color | Hi-Vis Lime |
ANSI Class | Type R, Class 2 |
Item | Hi-Vis Mesh Vest |
High Visibility | Yes |
Material | Polyester |
Closure Type | Hook and Loop |
Total Number of Pockets | 2 |
Description
ANSI 107-2015, Type R, Class 2, Mesh Vest, 2 Pocket, Color-Lime, Size-2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (715SUGB)
- MSA SAFETY Visor, Clear, Propionate, 17InW, 7-1/2InH (10115855)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, XL (SVGZ2)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, L (SVGZ2)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 3XL (SVGZ2)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, S (MTTVL)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, M (SVGZ2)
- AZUSA SAFETY Hi-Visibility ANSI Lime/Orange Mesh Vest, Zip Closure, Inside Pocket, L/XL (MTTVL)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- Azusa Safety Traffic Safety Vests and Apparel