Shop All Coated Gloves
Azusa Safety
Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, L
Mfr # N10559
Zoro # G7806683
product price: $0.93
/pr
Sold in multiples of 12 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/Grey
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
- Standards EN388, CE
Product Information
- Brand Azusa Safety
- MFR # N10559
- Zoro # G7806683
- UPC # 818187010237
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Details
Item | Coated Work Gloves |
Color | Grey/Grey |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Glove Coating Finish | Smooth |
Standards | EN388, CE |
Insulated | No |
Special Features | Finished Hem Style |
Palm Construction | Seamless Knit |
Leather Palm Type | Coated |
Cuff Style | Knit Wrist |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131 |
Finger Style | Full Finger |
Description
PU Coated Gloves,Gray/Gray,L,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-735)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- WEARWELL Antifatigue Runner, Black/Yellow, 6 ft. L x (497.58X2X6BYL)
- DAYMARK Permanent Adhesive 1 Line White Date Coder Label, PK8000 (IT110418B)
- AZUSA SAFETY Duradex 15 ga.Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating & Dotted Palm, S (DX1060)
- AZUSA SAFETY Economy 13 ga. White Nylon Gloves, Gray Flat Nitrile Palm Coating, S (N10500)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, L (CM2000)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, S (CM4020)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (CM3020)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, XS (N10520)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- Azusa Safety Coated Gloves