Shop All Coated Gloves
Azusa Safety
Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, XL
Mfr # CM4000
Zoro # G007479462
product price: $2.19
/pr
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Latex
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Crinkle
- Standards EN388:2016, CE
Product Information
- Brand Azusa Safety
- MFR # CM4000
- Zoro # G007479462
- UPC # 818187015515
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL-10 |
Details
Item | Coated Work Gloves |
Color | Black |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Crinkle |
Standards | EN388:2016, CE |
Special Features | Finished Hem Style |
Features | Elastic Cuff Style; EN388 Rating: 2131X |
Finger Style | Full Finger |
Leather Palm Type | Coated |
Application | Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Pipeline Transportation, Refining, Shipping Receiving, Small Part Handling, Wiring |
Cuff Style | Knit Wrist |
Palm Construction | Seamless Knit |
Insulated | No |
Description
13Gauge Black Polyester Work Gloves with a Black Crinkle Latex Palm Coating, Size XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, S (CM4000)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, L (CM4000)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, M (CM4000)
- AZUSA SAFETY Duradex 15 ga.Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating & Dotted Palm, S (DX1060)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandes Work Gloves, Black Nitrile Palm Coating, L (DX3000)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, M (N10556)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (34-874FY/XL)
- Azusa Safety Coated Gloves