Shop All Coated Gloves
Azusa Safety
Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, 2XL
Mfr # CM2000
Zoro # G607479466
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Smooth
- Standards EN388:2016, CE
Product Information
- Brand Azusa Safety
- MFR # CM2000
- Zoro # G607479466
- UPC # 818187015362
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL-11 |
Details
Item | Coated Work Gloves |
Color | Black |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Smooth |
Standards | EN388:2016, CE |
Special Features | Finished Hem Style |
Application | Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Wiring, Shop Work, Small Parts Handling, Inspection |
Finger Style | Full Finger |
Palm Construction | Seamless Knit |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 2131X |
Leather Palm Type | Coated |
Cuff Style | Knit Wrist |
Insulated | No |
Description
13Gauge Black Nylon Work Gloves with a Black Polyurethane Palm Coating, Size 2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Containment System, 63-1/2 In. L (2421)
- FIRST AID ONLY Smart Compliance Refill Face Shield and Gloves, Vinyl, Power-Free, One Size, White (FAE6015)
- NOTCH EQUIPMENT Wrap Star 10.1mm x 28in Eye-N-Eye Prusik (42525)
- HONEYWELL SAFETY PRODUCTS RX INSERT F/UVEX XC (UVXS3350)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, L (CM2000)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, M (CM2000)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, S (N10520)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, S (AZNBR001)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, 2XL (DX3000)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 7, PR (11-818)
- Azusa Safety Gloves & Hand Protection