Shop All Rod Ends
Aztec Lifting Hardware
Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg
Mfr # YK58-11-LH
Zoro # G700443852
original price:
$12.36
12% off
new price: $10.85
/ea
Sold in multiples of 2 for $21.70
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1020 Carbon Steel
- Finish Plain
- Thread Size 5/8"
- Length 4-15/16 in
- Type Adjustable
Product Information
- Brand Aztec Lifting Hardware
- MFR # YK58-11-LH
- Zoro # G700443852
- Country of Origin China
- Category Rod Ends
Dimensions
Thread Size | 5/8" |
Length | 4-15/16 in |
Inside Diameter | .625" (5/8) |
Details
Item | Yoke End |
Material | 1020 Carbon Steel |
Finish | Plain |
Type | Adjustable |
Description
Yoke End-Adjustable Left Hand. Yoke End 5/8-11 x 4-15/16, 5/8 PH, LH SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 5/8 in Leg L, Steel (SB35581M)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.050.0125)
- ZORO SELECT #2-56 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0018)
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-ZP)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-20-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Yellow Trivalent, 5/16" Thrd Sz, 2-1/4 in Overall Lg (YK56-24-YZ)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10-LH)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-SSMACH)
- Aztec Lifting Hardware Rod Ends