Shop All Rod Ends
Aztec Lifting Hardware
Yoke End, 1020 Carbon Steel, Plain, 1/4" Thrd Sz, 2 in Overall Lg
Mfr # YK14-28
Zoro # G000443606
product price: $2.89
/ea
Sold in multiples of 9 for $26.01
$26.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1020 Carbon Steel
- Finish Plain
- Thread Size 1/4"
- Length 2 in
- Type Adjustable
Product Information
- Brand Aztec Lifting Hardware
- MFR # YK14-28
- Zoro # G000443606
- Country of Origin China
- Category Rod Ends
Dimensions
Thread Size | 1/4" |
Length | 2 in |
Inside Diameter | .250" (1/4) |
Details
Item | Yoke End |
Material | 1020 Carbon Steel |
Finish | Plain |
Type | Adjustable |
Description
Yoke End-Adjustable. Yoke End 1/4-28 x 2, 1/4 PH, RH SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 5 ft, White (90087)
- PROSOURCE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (LR343)
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.025.0400)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-6)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-20-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-16)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24)
- ZORO SELECT Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK (18275 1)
- Aztec Lifting Hardware Rod Ends