Shop All Eye Nuts
Aztec Lifting Hardware
Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, 18-8 Stainless Steel, Polished
Mfr # SEN014
Zoro # G600399808
product price: $1.85
/ea
Sold in multiples of 15 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1/4 in
- Eye Shape Round
- Material 18-8 Stainless Steel
- Finish Polished
- Working Load Limit 260 lb
Product Information
- Brand Aztec Lifting Hardware
- MFR # SEN014
- Zoro # G600399808
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | 1/4"-20 |
Thread Length | 1/4 in |
Eye Outside Diameter | 1-1/4 in |
Overall Height | 1-3/4 in |
Outside Diameter | 1.250" (1-1/4) |
Eye inside Diameter | 3/4 in |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | 18-8 Stainless Steel |
Finish | Polished |
Working Load Limit | 260 lb |
System of Measurement | Inch |
Description
Eye Nut-Standard. Lifting Eye Nut 1/4-20 Bail: 1/4 SS304
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151110)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04010-001P1)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04360.075.0225)
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 10 PK (60605)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, 18-8 Stainless Steel, Polished (SEN012)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG014)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/8"-11 Thread Size, 1/2 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS058-ZP)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain (ENS034)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS034-ZP)
- ZORO SELECT Round Eye Nut, M8-1.25 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5820800-004P2)
- Aztec Lifting Hardware Eye Nuts