Shop All Eye Nuts
Aztec Lifting Hardware
Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, 18-8 Stainless Steel, Polished
Mfr # SEN012
Zoro # G100399827
Sold in multiples of 4 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 3/8 in
- Eye Shape Round
- Material 18-8 Stainless Steel
- Finish Polished
- Working Load Limit 1,125 lb
Product Information
- Brand Aztec Lifting Hardware
- MFR # SEN012
- Zoro # G100399827
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 3/8 in |
Eye Outside Diameter | 2 in |
Overall Height | 2-1/2 in |
Outside Diameter | 2.000" (2) |
Eye inside Diameter | 1-1/4 in |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | 18-8 Stainless Steel |
Finish | Polished |
Working Load Limit | 1,125 lb |
System of Measurement | Inch |
Description
Eye Nut-Standard. Lifting Eye Nut 1/2-13 Bail: 3/8 SS304
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, 1 mm Length (UST194345)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0850)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR1)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0150)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, 18-8 Stainless Steel, Polished (SEN014)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- AZTEC LIFTING HARDWARE Round Eye Nut, M14-2.00 Thread Size, Carbon Steel, Plain (DIN214)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/8"-11 Thread Size, 1/2 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS058-ZP)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG014)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Black Oxide (EN-10-HD)
- Aztec Lifting Hardware Eye Nuts